Beli telescopic stick di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- T&I Telescopic Hot Stickatribut:
- Length (m): 10
- Test Voltage (kV): 100
- monotaro Joint Pattern Telescopic Type (Connection Joint)Deskripsi:Produk ini juga sering disebut dengan Connection jointatribut:
- Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
- Type: Joint pattern
- Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)Deskripsi:Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.atribut:
- Dimensions (cm): 120x2
- Color: Random Color
- Kleaner Floor Brush & Wiper 2-in-1 (Sikat Lantai)Deskripsi:Kleaner Floor Brush 2 in 1 is equipped with a floor brush as well as a floor wiper for more efficient use. It saves space at home, as there is no need to keep a separate floor brush and wiper. It is equipped with a telescopic stick with adjustable height and slim shape that is suitable for all areas of the home, indoor or outdoor.
- Nescafe Kopi Instan Caramel CappucinoDeskripsi:NESCAFE Cappuccino Caramel adalah campuran kopi Robusta dengan krimer, susu bubuk skim dan aroma karamel yang memberikan rasa cappuccino yang unik dan nikmat.Dengan penyajian menggunakan mesin NESCAFE Alegria, akan mengasilkan minuman NESCAFE Cappuccino Caramel yang nikmat dengan buih yang lembut dan tebal.Kandungan Produk: Gula, krimer, susu bubuk skim, kopi instan NESCAFE, penstabil gon arab, perisa identik alami (karamel, kopi), perisa artifisial krim susu, garam.atribut:
- Size (g): 500
- Packaging: Pouch
- TASKI Telescopic Handle (Gagang Teleskopik)atribut:
- Dimensions (m): 2x1.5
- Boho Hazmat Coverall Suit (Pakaian/Baju Pelindung Kerja)Deskripsi:BAJU APD MEDIS HAZMAT SUIT MERK BOHO ( ANTIVIRUS ) DISPOSABLE SDH ADA COVER SEPATU NYA BAHAN : DISPOSABLE PROTECTIVE COVER ALLPACKING : STERILE DENGAN PLASTIK TERSEGEL KEDAP UDARAatribut:
- Size: XL
- Color: White
- DOGYU Pointing StickDeskripsi:-This a telescopic pole for shooting assistance.-You can install a digital camera and use it in movie mode or self-timer.-You can shoot from an angle that you could not shoot from before in the past.
- FORZA Telescopic Hot Stickatribut:
- Length (m): 3
- Test Voltage (kV): 20
- Section Number: 3
- Senator Aluminium Telescopic Ext. Poleatribut:
- Size: 1m-2m (39inch-78inch)
- monotaro Telescopic Pole Climbing (Tongkat Pendaki)Deskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- Nescafe Kopi Instan ClassicDeskripsi:Nescafe classic, kopi hitam instant yang terbuat dari 100% biji robusta lampung pilihan.
- FORZA Stick GroundingDeskripsi:Electrical Ratings :-Continous Current (AMPS) : 400-Fault Current 15 Cycles (AMPS) : 43.000-Fault Current 30 Cycles (AMPS) : 30.000Mechanical Ratings :-Recommended Torque(.) : 250-Main Line Range - Max : 2 O.D. Bus-Main Line Range Min : #4 (0.232)-Jumper Range Max. : 4/0 Grd. Cable with Plain Plug-Jumper Range Min : #2 Grd. Cable with Plain Plug-Weight : 2-3/8lb/1.1kg-ASTM Designation : Type I, Class A Grade 5*Rating With Twin Grounding CablesEarth LeadExtra flexible copper cable 25mm2 with transparant protective wire.2 cables with length @ 2 mtr, 1 cable with length 12 mtr.Jacketing is smooth, abrasion, weather and oil resistant.In accordance with applicable ASTM Spesifications, marked with metric size.Clear jacket (which allow visual inspection of strand condition) are ultravioletinhibited PVC.Recomanded low temperature for PVC jacketed cable is 0oF.Extra flexible cable, because of their extrafine strands.Require termination ferrules when used with ground class.Clear Jacket Copper CableSize (SQMM) : 25Strands* : 2107Diameter (mm) : 15.5Approx. OD (mm) : 21.4Approx Weight (Kg/m3) : 13.471Earth ClampQuantity 1 unitElectrical RatingsContinous Current (AMPS) : 400Fault Current 15 Cycles (AMPS) : 43.000Fault Current 30 Cycles (AMPS) : 30.000Mechanical RatingsRecommended Torque (in. lb.) : 250Main Line Range Max. : 1 Angles; 1 FlatMain Line Range Min : 1/8Jumper Range Max : 4/0 Grd. Cable with threaded stdJumper Range Min : #2 Grd. Cable with threaded stdWeight Each : 2lb/0.9kgASTM Designation : Type I, Class A Grade 5Ground PinCopper Steel Grounding Rod, length 1.5mQuantity 1 unitCarry BagCase for all accessoriesatribut:
- Detail Grounding Set (kV): 20
- monotaro.id Floor Brush (Sikat Lantai)Deskripsi:monotaro.id Sikat Lantai berbahan dasar plastik dan nilon pada bagian sikatnya sehingga sikat ini ringan, tahan lama, tidak mudah rusak dan mudah dibersihkan.Sikat lantai ini dilengkapi dengan gagang yang panjang berbahan plastik yang tebal sehingga tidak mudah bengkok.monotaro.id Sikat Lantai dapat digunakan untuk membersihkan area rumah, toko, warung atau area yang akan anda bersihkan.atribut:
- Length (cm): 125
- Width (cm): 25
Daftar Harga telescopic stick Terbaru October 2026
| T&I Telescopic Hot Stick | Rp9.999.900 |
| monotaro Joint Pattern Telescopic Type (Connection Joint) | Rp149.900 |
| Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle) | Rp28.900 |
| PPM Tongkat Pel Teleskopik (Mop Handle) | Rp149.900 |
| KRISBOW Brush & Broom Extension Handle (Tongkat Sapu) | Rp99.900 |
| Filmop Telescopic Handle (Gagang Teleskopik) | Rp379.900 |
| Kleaner Floor Brush & Wiper 2-in-1 (Sikat Lantai) | Rp119.900 |
| Nescafe Kopi Instan Caramel Cappucino | Rp81.900 |
| TASKI Telescopic Handle (Gagang Teleskopik) | Rp339.900 |
| Boho Hazmat Coverall Suit (Pakaian/Baju Pelindung Kerja) | Rp38.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/T%26I%20Telescopic%20Hot%20Stick/kcP111960732-2.jpg)
/fgP103651556-1.jpg)
/P102264821-1.jpg)
/kqP106664746-1.jpg)
/lnP101515779-3.jpg)
/3tP107409137-1.jpg)
/hgP106919628-1.jpg)

/klP107116741-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Boho%20Hazmat%20Coverall%20Suit%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/e0P108363504-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/DOGYU%20Pointing%20Stick/P102861466-1.jpg)
/2kP105476092-1.jpg)
/ptP105363929-1.jpg)
/k8P110456728-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Telescopic%20Hot%20Stick/juP111960714-2.jpg)

/8cP103191300-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Stick%20Grounding/jfP111960699-2.jpg)
/58P105492188-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)